Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
30 lbs. Pro Picture Hangers 8PK
Mfr # 69744
Zoro # G602513318
original price:
$10.87
14% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Style Pro
- Nominal Size 30 lbs.
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69744
- Zoro # G602513318
- UPC # 738287697445
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 30 lbs. |
Details
Finish | Brass Plated |
Material | Steel |
Style | Pro |
Type | Picture Hanger |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 7/8" W x 2-23/64" H Satin Door and Butt Hinge (HG-BH60)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- EKENA MILLWORK 5 1/2"W x 7"D x 14"H Diane Recessed Wood Corbel, Rubberwood (CORW06X07X14DIRW)
- NATIONAL HARDWARE Door Stop Zinc Plated (N162-024)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- MIDWEST FASTENER 10 lbs. Easy Hangers 10PK (69803)
- MIDWEST FASTENER 50 lbs. Concrete & Brick Picture Hangers 4PK (69753)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 20PK (76581)
- MIDWEST FASTENER 3/4" Antique Silver Rosettes 8PK (76587)
- MIDWEST FASTENER Large Zinc Plated Steel Mirror Hangers 10PK (69832)
- OOK Hanger Picture Pro 20Lb Cap (55003)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware