Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
30 lbs. Picture Hangers 20PK
Mfr # 69771
Zoro # G702513331
original price:
$19.22
14% off
new price: $16.45
/pk 20, $0.82/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Nominal Size 30 lbs.
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69771
- Zoro # G702513331
- UPC # 738287697711
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 30 lbs. |
Details
Finish | Brass Plated |
Material | Steel |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Project-In Locking Handle, Right Hand, 7/16 in. hook, Heavy White Bronze Single Pack (H 3607)
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Titanium)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Alder Minimalist Corbel (CORZ-4-ALD)
- MIDWEST FASTENER 2" Clear Plastic Rosette Mirror Hardware 6PK (66186)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- MIDWEST FASTENER 20 lbs. Picture Hangers 25PK (69763)
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel D-Rings 10PK (68626)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- MIDWEST FASTENER 1" x 1-1/4" x 21 Gauge Zinc Plated Steel Mirror Clips 1 12PK (66212)
- COMMAND 3M Silver Picture Hanger 8 lb (17048-ES)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware