Shop All Cable Ties
Midwest Fastener
30" Black Nylon Plastic Cable Ties 50PK
Mfr # 08069
Zoro # G502518635
product price: $32.69
/pk 50, $0.65/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 175 lb Tensile
- Length 1 30"
- Style Bag of 50
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08069
- Zoro # G502518635
- UPC # 738287080698
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 30" |
Details
Material | UV Black Nylon |
Application | 175 lb Tensile |
Style | Bag of 50 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/4 (FTG-154-107)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08057)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT254CL-YELLOW)
- Midwest Fastener Cable Ties