Shop All Automotive Fuses
Midwest Fastener
30, 8 PK
Mfr # 70612
Zoro # G302520029
product price: $9.49
/pk 8, $1.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Finish Green
- Type Automotive Fuse
- Style MIN
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70612
- Zoro # G302520029
- UPC # 738287706123
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 30 |
Finish | Green |
Type | Automotive Fuse |
Style | MIN |
time | Medium / Normal Blow |
amps | 30 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-RD)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 25, 7 PK (63206)
- Midwest Fastener Fuses