Shop All Automotive Fuses
Midwest Fastener
30, 7 PK
Mfr # 63207
Zoro # G402519619
product price: $9.55
/pk 7, $1.36/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 30
- Type Automotive Fuse
- Application Automotive
- Finish Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63207
- Zoro # G402519619
- UPC # 738287632071
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Speed | Fast-Acting |
Amps | 30 |
Type | Automotive Fuse |
Application | Automotive |
Finish | Green |
Style | ATC |
amps | 30 Amps |
time | Fast Blow |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KTK-R-30)
- SIEMENS Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (DTGNF224NR)
- GARDNER BENDER Twist-on Wire Cnnectr 18-10, Red, PK21000 (12-006BU)
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 30, 8 PK (70612)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- BUYERS PRODUCTS Switch Panel for Electrically Operated Sectional Valve (HVESB)
- Midwest Fastener Automotive Fuses