Shop All Automotive Fuses
Midwest Fastener
30, 4 PK
Mfr # 70614
Zoro # G002519972
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Finish Green
- Type Automotive Fuse
- Style MAX
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70614
- Zoro # G002519972
- UPC # 738287706147
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 30 |
Finish | Green |
Type | Automotive Fuse |
Style | MAX |
time | Medium / Normal Blow |
amps | 30 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2103A.12.03)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 20, 7 PK (63205)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- Midwest Fastener Automotive Fuses