Shop All Automotive Fuses
Midwest Fastener
30, 10 PK
Mfr # 63215
Zoro # G902519539
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 30
- Material Glass
- Application Automotive
- Type Electrical Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63215
- Zoro # G902519539
- UPC # 738287632156
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length 1 | 1-1/4" |
Diameter | 1/4" |
Details
Speed | Fast-Acting |
Amps | 30 |
Material | Glass |
Application | Automotive |
Type | Electrical Fuse |
Style | AGC |
time | Fast Blow |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, Sk Series, 230Vac, Aux (SK22.311-230)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 12V DC Coil Volts, 4 C/O (RPM42JD)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 30, 8 PK (70612)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MOTORMITE Fuse Holder Mini Style, 85670 (85670)
- Midwest Fastener Fuses