Shop All Cabinet Hinges
Midwest Fastener
3" Zinc Plated Steel Non-Mortise Hinges 2PK
Mfr # 37364
Zoro # G602528565
product price: $7.65
/pk 2, $3.83/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 1 3"
- Style Non-Mortise
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37364
- Zoro # G602528565
- UPC # 738287373646
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 3" |
Details
Material | Steel |
Finish | Zinc |
Style | Non-Mortise |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9453LB (L9453LB)
- GENESIS Gs06-0425Pe10-029 Gas Spring (GSS 1783UQ)
- SCHLAGE ELECTRONICS Schlage Electronic MIFARE Classic Smart 1K Byte 8K Bit Construction Keyfob (9651CT8X4248)
- ZORO SELECT Bolt, Barrel, 3 In L (4PB97)
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- MIDWEST FASTENER 3/4" x 2-3/4" Brass Plated Steel Hasps 4PK (37244)
- MIDWEST FASTENER 3/4" x 11/16" Bright Brass Plated Steel Butt Hinges 5PK (37182)
- MIDWEST FASTENER 2 x 1" Solid Brass Butt Hinges 3PK (37164)
- MIDWEST FASTENER Chrometint Steel Inset Door Hinge 2PK (66327)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- HD Amerock Decorative Self Closing Overlay Cabinet Door Hinge- Satin Chrome (A07139 G10)
- Midwest Fastener Cabinet Hinges