Shop All Light Fixture Parts
Midwest Fastener
#3 x 3/32" Nickel Ball Chain Connectors 50PK
Mfr # 64621
Zoro # G402522145
original price:
$14.89
10% off
new price: $13.39
/pk 50, $0.27/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Chain
- Material Nickel
- Diameter 1 #3
- Diameter 2 3/32"
- Nominal Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64621
- Zoro # G402522145
- UPC # 738287646214
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter 1 | #3 |
Diameter 2 | 3/32" |
Nominal Size | #3 |
Details
Type | Ball Chain |
Material | Nickel |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 3650t3q/ir/cl 480v replacement light bulb lamp (3650T3Q/IR/CL 480V SYLVANIA)
- FEIT ELECTRIC DIRECT WIRE TUBE 4100K (T4819/LEDIF/41K)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO 40PK)
- JESCO SLEEK LED 60" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/30-W)
- MIDWEST FASTENER 1/8IP x 3/4" Rubber Lamp Washers 20PK (72667)
- MIDWEST FASTENER #3 x 3/32" Brass Ball Chain Connectors 50PK (64626)
- MIDWEST FASTENER Medium Base Porcelain Socket with Double Screw Bases 2PK (77905)
- MIDWEST FASTENER Medium Base Phenolic Sockets 3PK (77845)
- MIDWEST FASTENER #10 x 3/16" Nickel Ball Chain Connectors 30PK (64623)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (V-SPRING)
- Midwest Fastener Light Fixture Parts