Shop All Light Fixture Parts
Midwest Fastener
#3 x 3/32" Brass Ball Chain Connectors 50PK
Mfr # 64626
Zoro # G502521710
product price: $11.55
/pk 50, $0.23/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Chain
- Material Brass
- Diameter 1 #3
- Diameter 2 3/32"
- Nominal Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64626
- Zoro # G502521710
- UPC # 738287646269
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter 1 | #3 |
Diameter 2 | 3/32" |
Nominal Size | #3 |
Details
Type | Ball Chain |
Material | Brass |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V (S3623)
- ILC Replacement For USHIO FTB HALOGEN QUARTZ TUNGSTEN MR MR11 2PK (2PAK:WW-5RHY-5)
- HALO Sld6Xjb Led (SLD606927WH)
- ILC Replacement for Viqua 602805 replacement light bulb lamp (602805 VIQUA)
- MIDWEST FASTENER 1/4FIP x 3/8IP Tapped Steel Hickeys 6PK (64678)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- MIDWEST FASTENER 1/8M x 1/4F Brass Reducing Bushings 8PK (64672)
- MIDWEST FASTENER 1/8IP Bronze Colored Plastic Rosette Caps 5PK (64703)
- MIDWEST FASTENER 3/4" x 1/8IP Check Rings 10PK (64722)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- ILB GOLD Led Fixture, Replacement For Satco S13164 (S13164)
- Midwest Fastener Light Fixture Parts