Shop All Individual & Bulk O-Rings
Midwest Fastener
3" x 3-3/8" x 3/16" Large Rubber O-Rings 2PK
Mfr # 33001
Zoro # G002513406
original price:
$4.83
17% off
new price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/16"
- Diameter 2 3-3/8"
- Diameter 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33001
- Zoro # G002513406
- UPC # 738287330014
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 3-3/8" |
Diameter 1 | 3" |
Length 1 | 3-3/8" |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull, 4" Antique Brass (EP475U5)
- WRS CRL 1/8" x 1/2" Double Sided Glazing Tape - Butyl Tape 25ft Roll Black (019-180)
- PRIME-LINE Rollr Pockt Dr Cd2 (N 6531)
- ALTRONIX Snap Track Smp3/5/Al624/6062/Pt724A (ST3)
- MIDWEST FASTENER 1-1/8" x 1-3/8" x 1/8" Rubber O-Rings 10PK (64836)
- MIDWEST FASTENER 2-1/4" x 2-5/8" x 3/16" Rubber O-Rings 6PK (64863)
- MIDWEST FASTENER 2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK (33042)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 1/8" Rubber O-Rings 10PK (64837)
- MIDWEST FASTENER 1-3/4" x 2" x 1/8" Rubber O-Rings 6PK (64846)
- MIDWEST FASTENER 19mm x 24mm x 2.5mm Rubber O-Rings 8PK (64902)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1WHN6)
- Midwest Fastener Individual & Bulk O-Rings