Shop All Desk Grommets and Cable Organizers
Midwest Fastener
3" x 2-3/4" Brown Nylon Plastic Computer Grommets 2PK
Mfr # 31725
Zoro # G002518128
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Brown
- Diameter 2 2-3/4"
- Diameter 1 3"
- Type Desk Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31725
- Zoro # G002518128
- UPC # 738287317251
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 2 | 2-3/4" |
Diameter 1 | 3" |
Details
Material | Nylon |
Finish | Brown |
Type | Desk Grommet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface (072U0001)
- BSC PREFERRED 3 x 24-1/4'' White Triangle Mailing Tubes, 50PK (S-8108)
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. (08-0475-014S)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- MIDWEST FASTENER 1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK (31721)
- MIDWEST FASTENER 1" x 1-3/8" Gray Nylon Plastic Knock-Out Seals 6PK (76463)
- MIDWEST FASTENER 2-1/2" x 2-5/16" White Nylon Plastic Computer Grommets 2PK (76505)
- MIDWEST FASTENER 1-1/2" x 2" Gray Nylon Plastic Knock-Out Seals 3PK (76465)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- MIDWEST FASTENER 13/16" x 1.156" Black Nylon Plastic Panel Grommets 6PK (70266)
- ELECTRIDUCT Solid Wall Wire Duct- 4" x 4" x 6.5ft- Half Case- 6pcs- White (WD-ED-SW-HC-400-400-WT)
- Midwest Fastener Desk Grommets and Cable Organizers