Shop All Cabinet Hinges
Midwest Fastener
3" White Steel Non-Mortise Hinges 2PK
Mfr # 37381
Zoro # G602528633
product price: $9.39
/pk 2, $4.70/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish White
- Type Hinge
- Length 1 3"
- Style Non-Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37381
- Zoro # G602528633
- UPC # 738287373813
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 3" |
Details
Material | Steel |
Finish | White |
Type | Hinge |
Style | Non-Mortise |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Adjustable Latch Core Deadlatch (81846)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Western Red Cedar, 4"W x 12"D x 12"H (COR04X12X12HUN00RWR)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 7/16 OD, PK12 (1NAC5)
- BEST 2" W x 4-1/2" H Satin Electrified Hinge (CEFBB191-5445X45DOORHINGE32DSTS)
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- MIDWEST FASTENER 4" Zinc Plated Steel Non-Mortise Hinges (37366)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66341)
- MIDWEST FASTENER 3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK (37365)
- MIDWEST FASTENER 10" Right Hand Support Hinges 2PK (37267)
- BLUM 110 Degree Self-closing Inserta Half Overlay Hinge (71T3690)
- Midwest Fastener Cabinet Hinges