Shop All Shutters and Accessories
Midwest Fastener
3" Tan Shutter Spike 5PK
Mfr # 32845
Zoro # G102509026
product price: $3.79
/pk 5, $0.76/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Spike
- Application Window Shutters
- Material Plastic
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32845
- Zoro # G102509026
- UPC # 738287328455
- Country of Origin Unknown
- Category Shutters and Accessories
Dimensions
Length 1 | 3" |
Details
Type | Shutter Spike |
Finish | Tan |
Application | Window Shutters |
Material | Plastic |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Electronic Valve H20 Ng (100112336)
- YORK Filter Element and Spring, 10in (392-10719-000)
- HONEYWELL Honeywell Flame Amplifier R7849A1023 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds (R7849A1023)
- GLAS-COL HEPA Filter (200F HP2)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32848)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32844)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- HESSAIRE Shutter, 40", Aluminum (SA40)
- Midwest Fastener Shutters and Accessories