Shop All Door Latch Bolts
Midwest Fastener
3" Surface Bolts
Mfr # 37326
Zoro # G602515343
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Diameter 3"
- Type Bolt
- Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37326
- Zoro # G602515343
- UPC # 738287373264
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 3" |
Details
Finish | Bronze |
Type | Bolt |
Style | Surface |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, #701 Stair Nosing (DC-701SN)
- RICHELIEU HARDWARE 1 25/32"x1 25/32"(45mm x 45mm) Transparent/Clear, Mirror Effect Contemporary Acrylic Cabinet Knob (BP50011)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1852A)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- ADAMS RITE Flush Bolts (1871-20-628)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- Midwest Fastener Door Guards and Bolts