Shop All Cable Pull Switches
Midwest Fastener
3 Speed Pull Chain Switches 2PK
Mfr # 65343
Zoro # G602520781
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electrical Switch
- Material Steel
- Amps 3|6
- Finish Yellow
- Style 3 Speed Pull Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65343
- Zoro # G602520781
- UPC # 738287653434
- Country of Origin United States
- Category Cable Pull Switches
Details
Type | Electrical Switch |
Material | Steel |
Amps | 3|6 |
Finish | Yellow |
Style | 3 Speed Pull Chain |
Positions | 4 |
Volts | 250|125 |
Circuits | 2 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 200kA (TDX200S277/480)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45315)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65342)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED (1CPSA1B)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13250H7)
- GARDNER BENDER Pull Switch, 2-Speed, SPDT, 6A, 125VAC (GSW-33)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT (1CPSA1)
- Midwest Fastener Cable Pull Switches