Shop All Shutters and Accessories
Midwest Fastener
3" Shutter Spike 5PK
Mfr # 32848
Zoro # G502509022
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Spike
- Application Window Shutters
- Material Plastic
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32848
- Zoro # G502509022
- UPC # 738287328486
- Country of Origin Unknown
- Category Shutters and Accessories
Dimensions
Length 1 | 3" |
Details
Type | Shutter Spike |
Application | Window Shutters |
Material | Plastic |
Finish | Green |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage Extension Kit (AV-601)
- SIEMENS Link Kit 3, 4, 6 Link and Crank (331-958)
- FIREYE Chassis, 120V (MEC120)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32844)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Classic Blue (4/Bag) (LVSL0004CB)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (5C215)
- Midwest Fastener Shutters and Accessories