Shop All Shutters and Accessories
Midwest Fastener
3" Shutter Spike 5PK
Mfr # 32844
Zoro # G602509021
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Spike
- Material Plastic
- Application Window Shutters
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32844
- Zoro # G602509021
- UPC # 738287328448
- Country of Origin Unknown
- Category Shutters and Accessories
Dimensions
Length 1 | 3" |
Details
Type | Shutter Spike |
Material | Plastic |
Application | Window Shutters |
Finish | Brown |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- AMERICAN METAL FILTER 22 X 22 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102222)
- CLEVELAND CONTROLS Static Pressure Probe, 8 In, Barbed (21119-112)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32848)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- MIDWEST FASTENER 3" Tan Shutter Spike 5PK (32845)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR16)
- Midwest Fastener Shutters and Accessories