Shop All Shutters and Accessories
Midwest Fastener
3" Shutter Spike 5PK
Mfr # 32843
Zoro # G102509019
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Spike
- Application Window Shutters
- Material Plastic
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32843
- Zoro # G102509019
- UPC # 738287328431
- Country of Origin Unknown
- Category Shutters and Accessories
Dimensions
Length 1 | 3" |
Details
Type | Shutter Spike |
Finish | Gray |
Application | Window Shutters |
Material | Plastic |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Ceiling Heater, 208VAC, 375W (54UD15)
- AMERIMAX HOME PRODUCTS 100PK 5x7 ALU Flashing (68899)
- FENWAL Ignition Control Board, 120V (35-725913-000)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW7)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32848)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55233)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- MIDWEST FASTENER 3" Tan Shutter Spike 5PK (32845)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- VESTAL MFG Mi Wall Ties, 22 Ga 7/8" X 6 3/8" 500C (2Bx) (M7100-0-22)
- Midwest Fastener Shutters and Accessories