Shop All Shutters and Accessories
Midwest Fastener
3" Shutter Spike 25PK
Mfr # 55235
Zoro # G902509028
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Spike
- Application Window Shutters
- Material Plastic
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55235
- Zoro # G902509028
- UPC # 738287552355
- Country of Origin Unknown
- Category Shutters and Accessories
Dimensions
Length 1 | 3" |
Details
Type | Shutter Spike |
Finish | Green |
Application | Window Shutters |
Material | Plastic |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A225)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32848)
- MIDWEST FASTENER 3" Tan Shutter Spike 5PK (32845)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32844)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4FZH6)
- Midwest Fastener Shutters and Accessories