Shop All Shutters and Accessories
Midwest Fastener
3" Shutter Spike 25PK
Mfr # 55233
Zoro # G702509020
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Spike
- Application Window Shutters
- Material Plastic
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55233
- Zoro # G702509020
- UPC # 738287552331
- Country of Origin Unknown
- Category Shutters and Accessories
Dimensions
Length 1 | 3" |
Details
Type | Shutter Spike |
Application | Window Shutters |
Material | Plastic |
Finish | Red |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- BESTAIR 25 in. W X 16 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-1625-8)
- KOCH FILTER MiniPleat Filter, 4V, MERV11, 24"x24"x12" (111-604-101)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32844)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- MIDWEST FASTENER 3" Tan Shutter Spike 5PK (32845)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (Each) (LVSL0001CL)
- Midwest Fastener Shutters and Accessories