Shop All Shutters and Accessories
Midwest Fastener
3" Shutter Spike 25PK
Mfr # 55231
Zoro # G002509027
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Spike
- Material Plastic
- Application Window Shutters
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55231
- Zoro # G002509027
- UPC # 738287552317
- Country of Origin Unknown
- Category Shutters and Accessories
Dimensions
Length 1 | 3" |
Details
Type | Shutter Spike |
Material | Plastic |
Finish | Black |
Application | Window Shutters |
Description
MIDWEST FASTENER brand 3" Shutter Spike 25PK is a type of shutter spike made of plastic with a black finish. It is designed for use with window shutters and has a length of 3".
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 20 In, 3 Blade (2ATV7)
- LENNOX Enthalpy Sensor (54G44)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32848)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32844)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (3C308)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (5C213)
- Midwest Fastener Shutters and Accessories