Shop All Door Latch Bolts
Midwest Fastener
3" Satin Nickel Surface Bolts
Mfr # 37346
Zoro # G402514843
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Diameter 3"
- Style Surface
- Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37346
- Zoro # G402514843
- UPC # 738287373462
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 3" |
Details
Finish | Satin Nickel |
Style | Surface |
Type | Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE4)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK100 (1WHK1)
- KWIKSET Knob Lockset, Mechanical, Entrance (400T-26D)
- DELTANA Black Pivot Hinge, Holes per Leaf: 3 (PH60U19)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- ZORO SELECT Bolt, Barrel, 8 In L (4PB94)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- Midwest Fastener Door Locks and Deadbolts