Shop All Light Fixture Parts
Midwest Fastener
3 Prong with Ground Fixture Outlets 2PK
Mfr # 65325
Zoro # G902520481
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat Resistant Plastic
- Type Electrical Socket
- Style 3 Prong with Ground
- Amps 15
- Volts 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65325
- Zoro # G902520481
- UPC # 738287653250
- Country of Origin China
- Category Light Fixture Parts
Details
Material | Heat Resistant Plastic |
Type | Electrical Socket |
Style | 3 Prong with Ground |
Amps | 15 |
Volts | 125 |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm lm (68244)
- ILC Replacement for Green Energy Mr-16 24v-50w/n replacement light bulb lamp (MR-16 24V-50W/N GREEN ENERGY)
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- MIDWEST FASTENER 3/8M x 1/8F Brass Headless Reducers 8PK (64671)
- MIDWEST FASTENER Mogul Base Porcelain 3-way Sockets 2PK (77901)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- INNOVATIONS LIGHTING Briarcliff Metal Shade (M13-AC)
- Midwest Fastener Light Fixture Parts