Shop All Key Rings
Midwest Fastener
3" Nickel Split Key Rings 4PK
Mfr # 38514
Zoro # G202506932
original price:
$20.26
18% off
new price: $16.55
/pk 4, $4.14/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38514
- Zoro # G202506932
- UPC # 738287385144
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 3" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1460-3049 BLACK Door Closer Arms (1460-3049 693)
- MASTER LOCK Bike Cable Lock Word 5' (8152DASTWD)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- MIDWEST FASTENER 1-3/8" Nickel Split Key Rings 8PK (38508)
- MIDWEST FASTENER Medium Key Caps 15PK (35491)
- MIDWEST FASTENER Medium Key Covers 15PK (35523)
- MIDWEST FASTENER 1-1/4" Nickel Split Key Rings 10PK (38507)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Tempered Split Key Rings 25PK (38501)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Tempered Split Key Rings 10PK (38506)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- Midwest Fastener Key Rings