Shop All Key Rings
Midwest Fastener
3" Nickel Binder Rings 2PK
Mfr # 38531
Zoro # G302514646
product price: $5.39
/pk 2, $2.70/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binder Ring
- Finish Nickel
- Application Binders
- Diameter 3"
- Style Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38531
- Zoro # G302514646
- UPC # 738287385311
- Country of Origin Unknown
- Category Key Rings
Dimensions
Diameter | 3" |
Details
Type | Binder Ring |
Finish | Nickel |
Application | Binders |
Style | Binder |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- NATIONAL GUARD Brush, Nylon, 36in.L (G610DKB-36)
- DURA-LIFT Ultra-Life Garage Door Radial 1in. ID X 2in. OD Bearing 900 lb. (DLMABE)
- SDC ELECTRIC LATCH RETRACTION KIT - VON DUPRIN 33/35 & 98/99 (SDC-LR100VDK)
- MIDWEST FASTENER Medium Key Covers 15PK (35528)
- MIDWEST FASTENER 2-3/8" Clip On Key 4PK (35642)
- MIDWEST FASTENER 1" Nickel Split Key Rings 1 12PK (38505)
- MIDWEST FASTENER Light One Hole Key Fittings 6PK (70245)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Tempered Split Key Rings 25PK (38501)
- MIDWEST FASTENER Medium Key Covers 15PK (35526)
- ZORO SELECT Wrist Coil Key Ring, Blue, 10 PK (25PA30)
- Midwest Fastener Key Rings