Shop All Cabinet Hinges
Midwest Fastener
3" Brass Plated Steel Non-Mortise Hinges 2PK
Mfr # 37361
Zoro # G002528530
product price: $8.69
/pk 2, $4.35/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Length 1 3"
- Style Non-Mortise
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37361
- Zoro # G002528530
- UPC # 738287373615
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 3" |
Details
Material | Steel |
Finish | Brass |
Style | Non-Mortise |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ7)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-06)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A045X125)
- DEFENDER SECURITY Mortise Lock Set Orbrnz (E 2495)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- MIDWEST FASTENER 4" White Steel Non-Mortise Hinges (37383)
- MIDWEST FASTENER 3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK (37365)
- MIDWEST FASTENER 3/4" x 2-3/4" Satin Nickel Plated Steel Hasps 3PK (37246)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66341)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0181.25)
- Midwest Fastener Cabinet Hinges