Shop All Automotive Fuses
Midwest Fastener
3, 8 PK
Mfr # 70602
Zoro # G402519480
product price: $9.49
/pk 8, $1.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3
- Type Automotive Fuse
- Finish Purple
- Style MIN
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70602
- Zoro # G402519480
- UPC # 738287706024
- Country of Origin United States
- Category Automotive Fuses
Details
Amps | 3 |
Type | Automotive Fuse |
Finish | Purple |
Style | MIN |
time | Medium / Normal Blow |
amps | 3 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Snap In Cable Holder (62421-10)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- GROTE Replacement Switch and Harness (48532)
- Midwest Fastener Automotive Fuses