Shop All Individual & Bulk O-Rings
Midwest Fastener
3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK
Mfr # 33046
Zoro # G602513462
original price:
$4.85
13% off
new price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3/16"
- Type O-Ring
- Diameter 1 3-5/8"
- Diameter 2 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33046
- Zoro # G602513462
- UPC # 738287330465
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 3-5/8" |
Diameter 2 | 4" |
Length 1 | 4" |
Details
Material | Rubber |
Thickness | 3/16" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (1CTB4)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755RW-034S)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KD-100)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- MIDWEST FASTENER 10mm x 15mm x 2.5mm Rubber O-Rings 8PK (64888)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- MIDWEST FASTENER 1/2" x 5/8" x 1/16" Rubber O-Rings 15PK (64792)
- MIDWEST FASTENER 3-1/2" x 3-3/4" x 1/8" O-Rings 4PK (33601)
- MIDWEST FASTENER 2-3/16" x 2-3/8" x 3/32" Viton Rubber O-Rings 3PK (33642)
- USA INDUSTRIALS Buna-N O-Ring, Dash 210, PK100 (ZUSAH70210)
- Midwest Fastener Individual & Bulk O-Rings