Shop All Machine Screws
Midwest Fastener
#3-48 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 930494
Zoro # G402524958
product price: $8.55
/pk 30, $0.29/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930494
- Zoro # G402524958
- UPC # 719199304942
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 100 PK (M01258.080.0030)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.200.0080)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/4 in L, Nylon Body, 25 PK (9128PK)
- MIDWEST FASTENER 1/2"-13 x 8" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05530)
- MIDWEST FASTENER #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930482)
- MIDWEST FASTENER #3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK (930496)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930491)
- MIDWEST FASTENER #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61424)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (39682)
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51585)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 2000 PK (M412MPF188B)
- Midwest Fastener Machine Screws