Shop All Machine Screws
Midwest Fastener
#3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 930475
Zoro # G802525159
product price: $8.15
/pk 30, $0.27/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #3-48
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930475
- Zoro # G802525159
- UPC # 719199304751
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 5 PK (U12705.100.0001)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- MIDWEST FASTENER #3-48 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (930477)
- MIDWEST FASTENER #3-48 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930473)
- MIDWEST FASTENER #3-48 x 3/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930472)
- MIDWEST FASTENER #6-48 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32917)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (39885)
- ZORO SELECT M6-1.00 x 5.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060100-025P1)
- Midwest Fastener Machine Screws