Shop All Machine Screws
Midwest Fastener
#3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 930496
Zoro # G802525005
product price: $7.49
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930496
- Zoro # G802525005
- UPC # 719199304966
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Screw Assortment, Steel, Black Oxide Finish, 169 PCS (CPS1LAA6GR)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (45090)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK5 (WWGCLPZBP076)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (1775000)
- MIDWEST FASTENER #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930482)
- MIDWEST FASTENER #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930483)
- MIDWEST FASTENER #3-48 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930494)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72483)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01980)
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (1508EPP)
- Midwest Fastener Machine Screws