Shop All Machine Screws
Midwest Fastener
#3-48 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 930491
Zoro # G402525641
product price: $6.25
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930491
- Zoro # G402525641
- UPC # 719199304911
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK (SEU43)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-M7-)
- ZORO SELECT Thin Hex Nut, M14-1.50, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0150)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Aluminum, Plain Finish (36023)
- MIDWEST FASTENER #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930482)
- MIDWEST FASTENER #3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK (930496)
- MIDWEST FASTENER #3-48 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930494)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 20 PK (61226)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- Midwest Fastener Machine Screws