Shop All Machine Screws
Midwest Fastener
#3-48 x 3/16 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK
Mfr # 64111
Zoro # G602524918
product price: $4.15
/pk 25, $0.17/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64111
- Zoro # G602524918
- UPC # 738287641110
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/4 in W, 1/4 in H (WWG300250025072)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.050.0001)
- MIDWEST FASTENER #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64102)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67904)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 45 PK (63604)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54749)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61451)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07265)
- ZORO SELECT #8-32 x 3/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK (0803MT1188)
- Midwest Fastener Machine Screws