Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
#3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK
Mfr # 70253
Zoro # G002513536
original price:
$10.65
9% off
new price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear
- Type Mirror Clip
- Material Plastic
- Style Bud With Stud
- Diameter #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70253
- Zoro # G002513536
- UPC # 738287702538
- Country of Origin India
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | #3 |
Thread Size | 48 (Coarse) |
Details
Finish | Clear |
Type | Mirror Clip |
Material | Plastic |
Style | Bud With Stud |
Description
A mirror clip is screwed on to a wall and used to mount mirrors.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Drive In Spring Latch for 600 Series Oil Rubbed Bronze (32725X1-DI)
- LOCKNETICS Door Cord, Heavy Duty (DC-HD-16)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- ROCKWOOD Door Protection Plate, 28Hx42W, SS (K1050 28X42.32D)
- MIDWEST FASTENER Eagle Push Pin Hangers 5PK (69788)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66195)
- MIDWEST FASTENER 40 lbs. Easy Hangers 10PK (69805)
- MIDWEST FASTENER 1-1/2" Clear Plastic Rosette Mirror Hardware 15PK (66185)
- MIDWEST FASTENER 1/8" x 3/4" D-Rings 20PK (68627)
- MIDWEST FASTENER 50 lbs. Pro Picture Hangers 6PK (69745)
- HANG HERO PCTR HANGER SLV/ORANGE 10# (HH-MC4)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware