Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
#3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK
Mfr # 66183
Zoro # G002513529
product price: $16.69
/pk 10, $1.67/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear
- Type Mirror Clip
- Material Plastic
- Style Bud With Stud
- Diameter #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66183
- Zoro # G002513529
- UPC # 738287661835
- Country of Origin India
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | #3 |
Thread Size | 48 (Coarse) |
Details
Finish | Clear |
Type | Mirror Clip |
Material | Plastic |
Style | Bud With Stud |
Description
A mirror clip is screwed on to a wall and used to mount mirrors.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Red Pk (414)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container (4WCTM-12DM1-343-FL)
- KWIKSET Kwikset: Balboa Keyed Entry Door Leverset with SmartKey / Polished Brass (KWS-405BL-3-SMT)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (RDF1791/4R4X4SWDRHINGE15STL)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- MIDWEST FASTENER Eagle Push Pin Hangers 5PK (69788)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 30PK (66191)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- MIDWEST FASTENER Large Picture Hangers 30PK (69802)
- MIDWEST FASTENER 50 lbs. Concrete & Brick Picture Hangers 4PK (69753)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware