Shop All Individual & Bulk O-Rings
Midwest Fastener
3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK
Mfr # 33606
Zoro # G202513374
product price: $6.99
/pk 3, $2.33/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Application Potable
- Thickness 3/16"
- Diameter 1 3-3/8"
- Diameter 2 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33606
- Zoro # G202513374
- UPC # 738287336061
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 3-3/8" |
Diameter 2 | 3-3/4" |
Details
Type | O-Ring |
Application | Potable |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- KABA ILCO Key Blank, NS, 1A1E1, Best, PK50 (1A1E1)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door (2168MHCCOLLH154916)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV05X-4)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33004)
- MIDWEST FASTENER 15/16" x 1-3/16" x 1/8" Rubber O-Rings 10PK (64833)
- MIDWEST FASTENER 36mm x 42mm x 3mm Rubber O-Rings 5PK (64923)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33046)
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- ZORO SELECT O-Ring, Dash 178, Viton, 0.1 In., PK2 (U38871.009.0975)
- Midwest Fastener Individual & Bulk O-Rings