Shop All Toys & Games
Midwest Fastener
3-3/8 Oak Wood Mug Pegs 10PK
Mfr # 08941
Zoro # G002512836
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Oak
- Length 1 3-3/8"
- Style Mug Peg
- Type Wooden Peg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08941
- Zoro # G002512836
- UPC # 738287089417
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 3-3/8" |
Details
Material | Oak |
Style | Mug Peg |
Type | Wooden Peg |
Description
Wooden peg used as toy parts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- RUBBERMAID COMMERCIAL File Holder, Letter, (6) Horizontal, PK6 (86028)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 1-3/4" Birch Wood Milk Cans 10PK (08923)
- MONOPOLY MONOPOLY® - National Parks Edition (MN025-000)
- Midwest Fastener Toys & Games