Shop All Toys & Games
Midwest Fastener
3-3/8 Birch Wood Mug Pegs 10PK
Mfr # 08903
Zoro # G102512798
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birch Wood
- Length 1 3-3/8"
- Style Mug Peg
- Type Wooden Peg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08903
- Zoro # G102512798
- UPC # 738287089035
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 3-3/8" |
Details
Material | Birch Wood |
Style | Mug Peg |
Type | Wooden Peg |
Description
Wooden peg used as toy parts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Black PK12 (33950)
- SMEAD Three-Ring Binder Poly Index Dividers with Pocket, 11.25 x 9.75, Assorted Colors, 30PK (89421)
- SMEAD Folder, Hanging, Ltr, 1/5, Ylw Pk (SMD64069)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 2" Birch Wood Wheels 2PK (66847)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MIDWEST FASTENER 1-5/8 Birch Wood Pickle Barrels 10PK (08922)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- AMIGO GAMES Clack™ Matching Game (18002)
- Midwest Fastener Toys & Games