Shop All Individual & Bulk O-Rings
Midwest Fastener
3-3/4" x 4" x 1/8" O-Rings 4PK
Mfr # 33603
Zoro # G402513402
product price: $4.99
/pk 4, $1.25/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Type O-Ring
- Diameter 1 3-3/4"
- Diameter 2 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33603
- Zoro # G402513402
- UPC # 738287336030
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 3-3/4" |
Diameter 2 | 4" |
Details
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK50 (U38801.018.0137)
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 4" (V97004)
- PRIME-LINE Track Drawer Back Roller Lh/Rh (R7240)
- MIDWEST FASTENER 1-1/8" x 1-3/8" x 1/8" Rubber O-Rings 10PK (64836)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- MIDWEST FASTENER 41mm x 49mm x 4mm Rubber O-Rings 3PK (64926)
- MIDWEST FASTENER 9/16" x 3/4" x 3/32" Rubber O-Rings 10PK (64808)
- MIDWEST FASTENER 16mm x 21mm x 2.5mm Rubber O-Rings 8PK (64894)
- MIDWEST FASTENER 5-1/2" x 6" x 1/4" X-Large Rubber O-Rings 2PK (33062)
- ZORO SELECT Viton O-Ring, 3mm Wide 44mm ID, PK5 (ZUSAV3X44)
- Midwest Fastener Individual & Bulk O-Rings