Shop All Spring Snaps
Midwest Fastener
3-3/4" Brass Double Spring Snap Hooks 10PK
Mfr # 52203
Zoro # G402508682
product price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Snap Hook
- Diameter 3-3/4"
- Style Double Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52203
- Zoro # G402508682
- UPC # 738287522037
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 3-3/4" |
Details
Material | Brass |
Type | Snap Hook |
Style | Double Spring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Bright White 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BWH)
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET8)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12ft. - Red Dot (03_102)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200KA)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- MIDWEST FASTENER 1/2" x 3/8" 316 Stainless Steel Fixed Snap Hook Shackles 2PK (35781)
- MIDWEST FASTENER 5/8" x 3-3/8" 316 Stainless Steel Swivel Eye Snap Hooks 2PK (35747)
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- MIDWEST FASTENER 1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK (35784)
- JACKS IMPORTS Open End Snap Zinc Plated (232)
- Midwest Fastener Snap Hooks