Shop All Individual & Bulk O-Rings
Midwest Fastener
3-1/8" x 3-3/8" Medium Rubber O-Rings 3PK
Mfr # 33025
Zoro # G402513396
product price: $3.25
/pk 3, $1.08/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8"
- Type O-Ring
- Diameter 1 3-1/8"
- Diameter 2 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33025
- Zoro # G402513396
- UPC # 738287330250
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 3-1/8" |
Diameter 2 | 3-3/8" |
Length 1 | 3-3/8" |
Details
Material | Rubber |
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 5 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-5)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- EKENA MILLWORK WM287 - 2"H x 1"P x 96"L Rake Moulding, PVC (WM287X96SWPV)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCI285E626S4118F)
- MIDWEST FASTENER 3-3/4" x 4" x 1/8" O-Rings 4PK (33603)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- MIDWEST FASTENER 5-1/2" x 6" x 1/4" X-Large Rubber O-Rings 2PK (33062)
- MIDWEST FASTENER 2-5/8" x 2-13/16" x 3/32" Viton Rubber O-Rings 2PK (33643)
- MIDWEST FASTENER 1-1/8" x 1-3/8" x 1/8" Rubber O-Rings 10PK (64836)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- STERLING SEAL & SUPPLY 214 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL214X250)
- Midwest Fastener Individual & Bulk O-Rings