Shop All Individual & Bulk O-Rings
Midwest Fastener
3-1/8" x 3-1/2" x 3/16" Large Rubber O-Rings 2PK
Mfr # 33002
Zoro # G402513365
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/16"
- Diameter 1 3-1/8"
- Diameter 2 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33002
- Zoro # G402513365
- UPC # 738287330021
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 3-1/8" |
Diameter 2 | 3-1/2" |
Length 1 | 3-1/2" |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade 18in x 24in Traditional 1 Polished Copper Backsplash Panel 5pk (PB5025)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 SS DR Hinge (N830-276)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 40 In (17DKB-40)
- MTD Spring-Torsion (732-05456)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- MIDWEST FASTENER 2-1/2" x 2-3/4" x 1/8" Medium Rubber O-Rings 5PK (33021)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33004)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- MIDWEST FASTENER 16mm x 21mm x 2.5mm Rubber O-Rings 8PK (64894)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- Midwest Fastener Individual & Bulk O-Rings