Shop All Individual & Bulk O-Rings
Midwest Fastener
3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK
Mfr # 33626
Zoro # G202513473
product price: $4.69
/pk 2, $2.35/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Thickness 1/16"
- Type O-Ring
- Diameter 2 3-3/8"
- Diameter 1 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33626
- Zoro # G202513473
- UPC # 738287336269
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 3-3/8" |
Diameter 1 | 3-1/4" |
Details
Material | Viton |
Thickness | 1/16" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK100 (1RHE6)
- RAYMOND Extension Spring, Standard Steel, PK6 (020010000)
- ZORO SELECT Spring Door Stop, Steel (1XNN3)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- MIDWEST FASTENER 1/2" x 5/8" x 1/16" Rubber O-Rings 15PK (64792)
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- Midwest Fastener Individual & Bulk O-Rings