Shop All Binding Barrels
Midwest Fastener
3-1/4" Brl Lg, Steel Zinc, 2 PK
Mfr # 39523
Zoro # G802517864
product price: $14.25
/pk 2, $7.13/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Material Steel
- Finish Zinc
- Barrel Length 3-1/4"
- Length 1 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39523
- Zoro # G802517864
- UPC # 738287395235
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 3-1/4" |
Length 1 | 3-1/4" |
Details
Type | Connector Bolt |
Material | Steel |
Finish | Zinc |
Style | Quick Joint |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX15EAA)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100 (U07890.037.0100)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/4in, Pln, PK25 (U39100.021.0125)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- MIDWEST FASTENER 31/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76563)
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Black, 15 PK (37541)
- MIDWEST FASTENER 1-3/4" Brl Lg, Poly/Nylon Black, 6 PK (74794)
- MIDWEST FASTENER 1-1/2" Brl Lg, Steel Zinc, 8 PK (31665)
- MIDWEST FASTENER 1.00mm (Coarse), 30.00mm Brl Lg, Steel Antique Bronze, 8 PK (933645)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY90)
- Midwest Fastener Binding Barrels