Shop All Light Fixture Parts
Midwest Fastener
3-13/16" Phenolic Candelabra Sockets 4PK
Mfr # 77864
Zoro # G102519384
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Socket
- Material Heat Resistant Plastic
- Diameter 3-13/16"
- Style Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77864
- Zoro # G102519384
- UPC # 738287778649
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter | 3-13/16" |
Details
Type | Electrical Socket |
Material | Heat Resistant Plastic |
Style | Candelabra |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- CREE Recessed Housing, 6 in., 120V (RC6)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- MIDWEST FASTENER Desk Lamp Lamp Switches 2PK (65242)
- MIDWEST FASTENER 1/8IP x 7/8" Rubber Lamp Washers 20PK (72668)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- MIDWEST FASTENER 1/4"-27 x 1/2" Tapped Brass Balls 10PK (64598)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- ILC Replacement For LIGHT BULB LAMP, B228PUNVCOG1C (B228PUNV-COG1C)
- Midwest Fastener Light Fixture Parts