Shop All Cabinet Hinges
Midwest Fastener
3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK
Mfr # 37365
Zoro # G202528552
product price: $11.59
/pk 2, $5.80/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 1 3-1/2"
- Style Non-Mortise
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37365
- Zoro # G202528552
- UPC # 738287373653
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 3-1/2" |
Details
Material | Steel |
Finish | Zinc |
Style | Non-Mortise |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- GORE Flange Gasket, Ring, 1 1/2 In, PTFE (GR-RG-0150-125-0150)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 605)
- DELTANA Replacement Bell Button Lifetime Brass (BBC20-REPLCR003)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Hinges 4PK (66003)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37384)
- MIDWEST FASTENER 4" White Steel Non-Mortise Hinges (37383)
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- MIDWEST FASTENER 3/4" x 2-3/4" Satin Nickel Plated Steel Hasps 3PK (37246)
- MIDWEST FASTENER 2 x 1" Solid Brass Butt Hinges 3PK (37164)
- BLUM 105 Degree 3/4in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (30C258BS12)
- Midwest Fastener Cabinet Hinges