Shop All Cabinet Hinges
Midwest Fastener
3-1/2 White Steel Non-Mortise Hinges 2PK
Mfr # 37382
Zoro # G902528791
product price: $10.19
/pk 2, $5.10/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish White
- Type Hinge
- Length 1 3-1/2"
- Style Non-Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37382
- Zoro # G902528791
- UPC # 738287373820
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 3-1/2" |
Details
Material | Steel |
Finish | White |
Type | Hinge |
Style | Non-Mortise |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 10 1/8 in (257 mm) Center-to-Center Polished Stainless Steel Contemporary Cabinet Pull (BP7544257171)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- SPD Welded Blade End Gas Spring (GSWB338533)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- MIDWEST FASTENER 3/4" x 2-3/4" Ornamental Bronze Hasps 3PK (37245)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- MIDWEST FASTENER 3" White Steel Non-Mortise Hinges 2PK (37381)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Hinges 4PK (66003)
- MIDWEST FASTENER 3/4" x 2-3/4" Brass Plated Steel Hasps 4PK (37244)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0M73.05)
- Midwest Fastener Cabinet Hinges