Shop All Hinge Pins & Finials
Midwest Fastener
3-1/2" Satin Nickel Hinge Pins for National 5PK
Mfr # 38463
Zoro # G202528798
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Application National
- Diameter 1 0.255"
- Diameter 2 0.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38463
- Zoro # G202528798
- UPC # 738287384635
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | 0.255" |
Diameter 2 | 0.45" |
Length 1 | 3" |
Details
Material | Steel |
Finish | Satin Nickel |
Application | National |
Type | Hinge Pin |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 431, Buna N, 0.27 In., PK5 (U38801.025.0525)
- HARDWARE RESOURCES 1-1/8"Height Antique Copper Glass Retainer Clip with 3/4" Adjustment Screw (9454003)
- BEST Key Blank, BEST Lock, Standard, JKLM Keyway (1A1JKLM1KS473KS800)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for National 5PK (69901)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for National 5PK (38485)
- MIDWEST FASTENER 4" Satin Brass Hinge Pins for Stanley 5PK (69906)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for Stanley 5PK (38486)
- MIDWEST FASTENER 4"Satin Brass Hinge Pins for National 5PK (69905)
- DELTANA Ball Tip Bright Brass (DSBT3)
- Midwest Fastener Hinge Pins & Finials