Shop All Toys & Games
Midwest Fastener
3-1/2 Oak Wood Shaker Pegs 6PK
Mfr # 66843
Zoro # G402512788
product price: $10.29
/pk 6, $1.71/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oak
- Length 1 3-1/2"
- Style Shaker
- Drill Size 1/2"
- Type Wooden Peg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66843
- Zoro # G402512788
- UPC # 738287668438
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 3-1/2" |
Drill Size | 1/2" |
Details
Material | Oak |
Style | Shaker |
Type | Wooden Peg |
Description
Wooden peg used as toy parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Cork Board (10410)
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- SUITEX Jiffylite Self-Seal Mailer Side Seam #00 Golden Brown 250/carton, 250PK (SU41127)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- EAGLE TOOL US Calvan Alstart CV540 Micro Boost Pocket Car Jumper (CV540)
- Midwest Fastener Toys & Games